Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11B
Mfr # 2504-SPH-MFP-11B
Zoro # G2887013
product price:Â $34.35
/pk 12, $2.86/eaKey Features
Mop Pad Size
5 in x 11 in
Mop Head Color
Blue
Handle Color
No Handle
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2504-SPH-MFP-11B
Zoro #
G2887013
UPC #
075289250408
Country of Origin
China
Dimensions
Mop Pad Size
5 in x 11 in
Handle Length
No Handle
Frame Depth
5 in
Frame Width
11 in
Overall Depth
5 in
Overall Width
11 in
Details
Mop Head Color
Blue
Handle Color
No Handle
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Handle Material
No Handle
Mop Style
Flat
Mop Type
Mop Pad
Item
Mop Pad
Handle Included
No
Features
No Residue
Launderable
Yes
Color
Blue
Material
Microfiber
Product Type
Mop Pad
Includes Wet Mop Tailband
No
Includes Handle
No
Compatible Manufacturer Part Number
2505-SPH-MST-EA
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 11 in, Overall Depth 5 in, Launderable Yes, Color Blue, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number 421X01, Compatible Manufacturer Part Number 2505-SPH-MST-EA, Color Coding System Yes, Features No Residue, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Mop Pad, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.