Shop DSV STANDARD
See all product information
Create Account
Professional Window Squeegee, Window Cleaner, Microfiber Washer Brush
- Mfr # 87333
- Zoro # G313328034
product price:Â
$
13.35
/ea
Key Features
Squeegee Blade Width
11 in
Length
54 in
Squeegee Blade Material
Rubber
Color
Green
Handle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87333
- Zoro #
- G313328034
- UPC #
- 764784369400
- Country of Origin
- China
- Squeegee Blade Material
- Rubber
- Color
- Green
- Handle Material
- Stainless Steel
Dimensions
- Squeegee Blade Width
- 11 in
- Length
- 54 in
Description
Lightweight. Stainless. Aluminum. Adjustable Pole extends to 54in 136cm. Easy to clean hard-to-reach surfaces. 10in Rubber Firm Squeegee Blade gives professional cleaning power. Strong Extendable Stainless Pole, Durable Microfiber Washer, And Soft Window Scrubber Squeegee gives maximum cleaning power. Will not leave streaks.
- Tired Of Getting The Wrong Size? Lightweight | Stainless | Aluminum | 10Rubber |Extendable Pole Can Extend to 54& 136cm That Makes It Super Easy To Clean Hard-To-Reach Surfaces.
- Tired Of Purchasing LowQuality Products? Strong Extendable Stainless Pool, Durable Microfiber Washer, And Soft Window Scrubber Squeegee Will Deliver Maximum Cleaning Performance.
- Do You Want This Product To Be Adjustable? Long Reach Window Cleaner Can Adjust to 7 Different Angles Making Cleaning Easier For Unique Shaped Windows Such as Vermont Windows And Transom Windows.
- Still Not Sure Where To Use It? This Professional DSV Standard Window Cleaning tool Can Be Purchased For Household Needs As Well As For The Professional Wants.
- Want To Feel Secure? We Offer A Full 18-Month Against Defects In Design, Materials, And Workmanship. Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.