Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-16B
Mfr # 2504-SPH-MFP-16B
Zoro # G2887031
product price:Â $43.65
/pk 12, $3.64/eaKey Features
Mop Pad Size
5 in x 16 in
Mop Head Color
Blue
Handle Color
No Handle
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2504-SPH-MFP-16B
Zoro #
G2887031
UPC #
075289250439
Country of Origin
China
Dimensions
Mop Pad Size
5 in x 16 in
Handle Length
No Handle
Frame Depth
5 in
Frame Width
16 in
Overall Width
16 in
Overall Depth
5 in
Details
Mop Head Color
Blue
Handle Color
No Handle
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Handle Material
No Handle
Mop Style
Flat
Mop Type
Mop Pad
Item
Mop Pad
Launderable
Yes
Features
No Residue
Handle Included
No
Color
Blue
Material
Microfiber
Product Type
Mop Pad
Includes Wet Mop Tailband
No
Compatible Manufacturer Part Number
2505-SPH-LST-EA
Includes Handle
No
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 16 in, Overall Depth 5 in, Launderable Yes, Color Blue, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number 421X02, Compatible Manufacturer Part Number 2505-SPH-LST-EA, Color Coding System Yes, Features No Residue, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Mop Pad, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.