Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Tan. 4X

  • Mfr # C3125TTN4X000600

  • Zoro # G2888186


product price:  $504.99
/pk 6, $84.17/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C3125TTN4X000600
Zoro #
G2888186
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Thickness
18 Mil
Fits Chest Size
54 3/4 in to 58 1/4 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
58 1/4 in
Chest Size - Minimum
54-3/4 in

Details

Item
Coveralls
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
31 1/2 in
Series
Tychem 5000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Browns
Level of Protection
Liquid Tight
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Includes Boot Covers
No
Gas Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Packaging
Bulk
Includes Thumb Loops
No
Material Weight
4.4 oz/sq yd
Attached Hood
No
Closure Features
Storm Flap
Reduced Spray
Yes
Spray Tight
Yes
Includes Outer Boot Flaps
No
Liquid Tight
Yes
Anti-Static
No
Material Performance
Light Duty
Garment Style
Coverall
Collar Style
Plain
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.