Key Blank, BEST Lock, Standard, B3 Keyway
Mfr # 1AK1B316
Zoro # G2888440
product price:Â $8.99
/eaKey Features
Lock Manufacturer
BEST
Keyway Type
B3
Number of Pins
0
Type
Standard
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1AK1B316
Zoro #
G2888440
UPC #
887838170330
Country of Origin
United States
Details
Lock Manufacturer
BEST
Keyway Type
B3
Number of Pins
0
Type
Standard
Item
Key Blank
Material
Brass
For Use With
Stanley Cores
Product Type
Key Blank
Compatible Product Type
Cores
Finish
Nickel Plated
Compatible Lock Manufacturer
BEST
Compatible Lock Types
Cylindrical Locks, Mortise, Padlocks, Tubular
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type B3, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.