Drive Pin Punch Set, 7 Pieces, Steel

  • Mfr # J48007

  • Zoro # G2888943


product price:  $50.85
/ea

Key Features

Material
Steel
Number of Pieces
7
Includes
1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Pin Punch: 1/4 in
Length
4-13/16 in, 4-3/8 in, 5-1/2 in, 5-7/8 in, 5-9/16 in, 6-3/4 in, 6-3/8 in
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J48007
Zoro #
G2888943
UPC #
662679011093
Country of Origin
United States

Dimensions

Length
4-13/16 in, 4-3/8 in, 5-1/2 in, 5-7/8 in, 5-9/16 in, 6-3/4 in, 6-3/8 in
Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in
Overall Length
4 1/8 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Shank Width
1/4 in, 5/16 in, 3/8 in, 7/16 in

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
7
Includes
1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Pin Punch: 1/4 in
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Grip Style
Plain
Blade Tip Shape
Diamond
Weight
0.9 lb
Includes Handle
No
Types Included
Pin Punch
Container Type
Pouch
Heat-Treated
Yes
Corrosion-Resistant
Yes
Set Type
Punch Set
Punch Type
Pin Punch
Tether Ready
No
Measurement Type
SAE
Includes Striking Cap
No
Type
Super Duty Set

Description

Made from S2 steel and specially heat-treated for greater strength and durability.
One-piece design for strength and durability.
Reverse taper to help prevent binding.

Additional Features:

  • Modified parabolic striking end to help reduce mushrooming and chipping.
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance.
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
  • Set offers a wide range of sizes to handle a variety of jobs.
  • Includes a pouch for convenient storage solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.