Metric Plain Hex Key Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK

  • Mfr # 15512

  • Zoro # G2889424


product price:  $2.29
/pk 10, $0.23/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15512
Zoro #
G2889424
UPC #
037516155122
Country of Origin
United States

Dimensions

Tip Size
6 mm
Arm Length
3 1/2 in
Long Arm Length
3 29/64 in
Short Arm Length
1 7/32 in
Length Family
Short
Long-Arm-Length
3-29/64"
Short-Arm-Length
1-7/32"
Handle-Length
1-7/32"
Arm-Length
3-1/2"
Arm Length - Short
1 7/32 in
Arm Length - Long
3 29/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Nonsparking
No
Tether Capable
Tether Capable
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Handle Color
Black
Working Angle
90 Degrees
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Non-Magnetic
No
Fastener Holding
No
Number of Ball Ends
0
Grip Style
Plain
Driver Material
Alloy Steel
Non-Sparking
No
Tether Ready
No
Key Shape
L
Insulated
No
End Shape
Hex
Number of Tips
2
Standards
ANSI B18.3M
Corrosion Resistant
Yes
Handle Shape
L-Handle
Series
Short Black
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 6 mm, Long Arm Length 3 29/64 in, Short Arm Length 1 7/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.