118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/8

  • Mfr # C22745

  • Zoro # G2891077


product price:  $5.65
/ea

Key Features

Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3/8 in
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C22745
Zoro #
G2891077
UPC #
697334227458
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Flute Length
3 5/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 23/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1127 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
1899
Application
For Carbon Steel And Cast Iron
Number of Pieces
1
Decimal Equivalent
0.3750
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
1899
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.