Oversized Dowel Pin, 1/4 in Nominal Dia, 1-3/4 in L, Stainless Steel, 25 PK
Mfr # MS16555-651
Zoro # G2891637
product price:Â $45.39
/pk 25, $1.82/eaKey Features
Pin Type
Oversized
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.2501 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS16555-651
Zoro #
G2891637
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.2501 in
Nominal Diameter
1/4 in
Shank Length
1-3/4 in
Overall Length
1-3/4"
Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Details
Item
Dowel Pin
Pin Type
Oversized
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
MS16555, ASTM A380
Rockwell Hardness
C36-42
Manufacturer Location
Made in USA*
Double Shear Strength
7,200 lb
End Type
Chamfered
Description
Dowel Pin,SS,0.25 in dia,1.75 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 7,200 lb, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.