Poly Tubing, Spiral, OD 12mm, 320mm

  • Mfr # 2MPS-12M-05-01

  • Zoro # G2891682


product price:  $34.39
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MPS-12M-05-01
Zoro #
G2891682
UPC #
-
Country of Origin
Sweden

Dimensions

Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
Tube Length
320 mm
Tube B Inside Diameter
8 mm
Tail Length
4 in
Tube B Wall Thickness
2 mm
Overall Tubing Length
32 cm
Tube A Wall Thickness
2 mm
Tube A Inside Diameter
8 mm
Tube B Outside Diameter
12 mm
Tube A Outside Diameter
12 mm

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Standards
NSF 51, NSF 61, RoHS Compliant
Temp. Range
-68 Degrees to 140 Degrees F
Burst Pressure
420 psi
Tolerance
+/-0.004 in
Vacuum Rating
28 in Hg
Type
Bonded, Spiral
Item
Tubing
Color
Black/Clear Blue
Application
Gas
Material
Polyurethane
Tube A Color
Black
Features
Multiple-Bore Bonded Spiral
Hardness
Shore A 98
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Maximum Operating Temperature
160 Degrees F
Tube A Clarity
Opaque
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Number of Tubes
2
Industry Application
OEM
Material Trade Name
Surethane
Maximum Operating Pressure
150 psi @ 75 Degrees F
Tube Form
Coil
For Fluid Type
Gas, Liquid, Oil
Bonding
Bonded Spiral
System of Measurement
Metric
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Tube B Color
Blue
Tube B Clarity
Semi-Clear
Does Not Contain
Does Not Impart Taste

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 32 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.