This item is Discontinued.

U.S. Gauge Compound Gauge, -30 to 0 to 100 In. Hg/psi, 1/2" MNPT, Plastic, Black 1980

Compound Gauge, -30 to 0 to 100 In. Hg/psi, 1/2" MNPT, Plastic, Black (Discontinued)

  • Mfr # 1980
  • Zoro # G2891865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1980
Zoro #
G2891865
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1/2" ANPT
Gauge Connection Size
1/2"
Gauge Nominal Dial Size
4-1/2"

Details

Connection Location
Lower
Item
Compound Gauge
For Use With
Chemical, petroleum processing
Gauge Application
Process
Range
30" Hg Vac to 100 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
-30 to 0 to 100
Gauge Primary Range Units
In. Hg/psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Panel Mountable
Yes
Gauge Accuracy
+/-0.50%
Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
1/2
Smallest Graduation
1" Hg, 2 psi
Gauge Filled With
Glycerin
Basic Gauge Lens Material
Plastic
Operating Temp. Range
-40 Degrees to 190 Degrees F
Basic Gauge Sensor Material
Bronze
Liquid Filled
Yes
Gauge Sensor Material
Phosphor Bronze
Basic Gauge Socket Material
Brass
Gauge Case Color
Black
Calibration Certificate Included
No
Gauge Lens Material
Acrylic
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Mounting Method
Surface
Gauge Case Material
PET (Polyethylene Terephthalate)
Gauge Connection Location
Bottom
Series
1980
Pressure and Vacuum Gauge Type
Compound Gauge
Socket Material
Brass
Lens Material
Acrylic

Description

Compound Gauge, Accuracy +/-0.5 Percent, Gauge Case Material PET (Polyethylene Terephthalate), Lens Material Acrylic, Case Color Black, Socket Material Brass, Series 1980

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.