Depressed Center Grinding Wheel, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, 24 Grit
Mfr # DW8833
Zoro # G2891874
product price:Â $10.79
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW8833
Zoro #
G2891874
UPC #
028877442150
Country of Origin
Germany
Dimensions
Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
Z24R
Maximum Operating Speed
8,700 RPM
Application
Ferrous Metal, Stainless
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.