Cutting WheelT275x332x78PK25
- Mfr # 22074
- Zoro # G006917347
product price:Â
$
13.89
/ea
Sold in multiples of 25 for
$347.25
Key Features
Connector Size
7/8 in
Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Abrasive Material
ceramic aluminum oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22074
- Zoro #
- G006917347
- UPC #
- 699053220741
- Country of Origin
- United States
Dimensions
- Connector Size
- 7/8 in
Details
- Primary Material Application
- stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
- Abrasive Material
- ceramic aluminum oxide
Description
Cutting WheelT275x332x78PK25 Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.