This item is Discontinued.

Hubbell Wiring Device-Kellems 30A Watertight Locking Connector 3P 4W 250VAC 29W75H

30A Watertight Locking Connector 3P 4W 250VAC (Discontinued)

  • Mfr # 29W75H
  • Zoro # G2892321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29W75H
Zoro #
G2892321
UPC #
783585184418
Country of Origin
United States

Dimensions

Cord Size
0.640 in to 0.930 in

Details

Item - Plugs and Receptacles
Watertight Locking Connector
Amps - Plugs and Receptacles
30
NEMA Plug Configuration - Plugs and Receptacles
L15-30R
Voltage - Plugs and Receptacles
250V AC
Wiring Style
Standard
Color - Plugs and Receptacles
Yellow
Shrouded / Non-Shrouded
Non-Shrouded
Grade - Plugs and Receptacles
Industrial
Standards
UL/CSA
Phase
3
Power Indicator
No
Voltage
250VAC
Number of Wires
4
IP Rating
65, 66, 67
NEMA Configuration
L15-30R
Material
Thermoplastic Elastomer (TPE)
Amps
30
Item
Watertight Locking Connector
Number of Poles
3
Color
Yellow
Corrosion Resistant
Yes
Antimicrobial
No
Special Features
Corrosion resistant
HP
3.0
Grade
Industrial/Commercial
NEMA Rating
4, 4X, 12, 6, 6P
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Locking Connector, Housing Material Thermoplastic Elastomer (TPE), IP Rating 65, 66, 67, Number of Poles 3, Number of Wires 4, Phase 3, Wiring Style Standard, Grade Industrial/Commercial, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.