Battery Splice, 4 AWG, Tin, PK2
Mfr # 82-9448
Zoro # G2893021
product price:Â $4.99
/pk 2, $2.50/eaKey Features
Color
Tin
Connection Material
Tin/Copper
Connection Type
Crimp/Solder
Gauge
4 ga.
Connection
Splice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-9448
Zoro #
G2893021
UPC #
-
Country of Origin
China
Details
Item
Battery Splice
Color
Tin
Connection Material
Tin/Copper
Connection Type
Crimp/Solder
Gauge
4 ga.
Connection
Splice
Type
Battery Connectors
Features
Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion
Description
Battery Splice, Gauge 4 AWG, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.