Flat Washer, For Screw Size M42 , Stainless Steel Plain Finish, 2 PK
Mfr # M51420.420.0001
Zoro # G2893637
product price:Â $11.49
/pk 2, $5.75/eaKey Features
Material
Stainless Steel
Finish
Plain
For Screw Size
M42
Outside Diameter
78 mm
Minimum Thickness
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M51420.420.0001
Zoro #
G2893637
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M42
Outside Diameter
78 mm
Minimum Thickness
7 mm
Maximum Thickness
7 mm
Inside Diameter
43 mm
Details
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
DIN 125-1A
Minimum Temperature
-58 Degrees F
Material Quality Standards
A2
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M42, Inside Diameter 43.62 mm, Outside Diameter 78 mm, Maximum Thickness 8 mm, System of Measurement Metric, Minimum Thickness 6 mm, Material Quality Standards A2, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.