Metric Plain Hex Key Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK

  • Mfr # 15612

  • Zoro # G2893816


product price:  $7.59
/pk 10, $0.76/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15612
Zoro #
G2893816
UPC #
037516156129
Country of Origin
United States

Dimensions

Tip Size
6 mm
Arm Length
5 27/64 in
Length Family
Long
Long Arm Length
5 7/16 in
Short Arm Length
1 7/32 in
Short-Arm-Length
1-7/32"
Arm-Length
5-27/64"
Long-Arm-Length
5-7/16"
Handle-Length
1-7/32"
Arm Length - Short
1 7/32 in
Arm Length - Long
5 7/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Handle Material
Steel
Tether Capable
Tether Capable
Working Angle
90 Degrees
Blade Material
Alloy steel
Handle Color
Black
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Style
Tether Capable
Driver Material
Alloy Steel
Fastener Holding
No
Key Shape
L
Non-Sparking
No
Number of Ball Ends
0
Tether Ready
No
Number of Tips
2
Non-Magnetic
No
Insulated
No
Corrosion Resistant
Yes
Grip Style
Plain
Standards
ANSI B18.3M
End Shape
Hex
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Series
Long Black
Handle Shape
L-Handle
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 6 mm, Long Arm Length 5 7/16 in, Short Arm Length 1 7/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.