Grade 5, 1-1/2" Hex Head Cap Screw, Black Oxide Steel, 6 in L

  • Mfr # U01060.150.0600

  • Zoro # G2896647


product price:  $17.89
/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"
Fastener Length
6 in
Head Width
2-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01060.150.0600
Zoro #
G2896647
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"
Fastener Length
6 in
Head Width
2-1/4 in
Head Height
15/16 in
Min. Thread Length
3 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC19
Thread Type
Fine
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
1 1/2"-12
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/2 In.-12, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 1/4 in, Head Height 15/16 in, Head Width 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.