Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK

  • Mfr # U01060.050.0650

  • Zoro # G2896936


product price:  $8.95
/pk 5, $1.79/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U01060.050.0650
Zoro #
G2896936
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Fastener Length
6-1/2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Rockwell Hardness
HRC19
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
120,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-20
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products