Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A.O. Smith Condenser Fan Motor, 1 HP, 56HZ Frame, 208-230/460 Voltage, 850 Nameplate RPM, No. of Speeds: 1 H1053

Condenser Fan Motor, 1 HP, 56HZ Frame, 208-230/460 Voltage, 850 Nameplate RPM, No. of Speeds: 1 (Discontinued)

  • Mfr # H1053
  • Zoro # G2897203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1053
Zoro #
G2897203
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
5/8 in
Stud Size
10-32
Overall Length
18 5/8 in
Shaft Length
6 1/16 in
Length Less Shaft
12 9/16 in
Body Dia.
6 5/8 in

Details

Item
Condenser Fan Motor
HP
1
No. of Speeds
1
RPM Range
0-1000
Nameplate RPM
850
Voltage
208-230/460
Frame
56HZ
Motor Thermal Protection
Auto
Motor Service Factor
1.00
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Phase
3
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Max. Ambient Temp.
70 Degrees C
Duty
Continuous Air-Over
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Stud Quantity
4
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Motor Bearings
Ball
Motor Mounting Position
Horizontal or Vertical Shaft Up
Hz
60/50
Features
Inverter Duty, Removable Rigid Base, Voltage Change Module, Large Water Slinger, Positioning Lugs for Easy Belly Band Mounting, Quick Connect Design
Ins. Class
F
Full Load Amps
5.2-5.0/2.6
Mounting
Base/Stud/Band

Description

Condenser Fan Motor, Phase 3, 1 HP, No. of Speeds 1, Voltage 208-230/460, 56HZ Frame, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 850, HVAC/R, Condenser Fan, 60/50, Full Load Amps 5.2-5.0/2.6, Ins. Class F, Motor Service Factor 1.00, Motor Bearings Ball, Overall Length 18 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.