This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Connector, 6-20R, 20A, 250V 15W48H

Watertight Connector, 6-20R, 20A, 250V (Discontinued)

  • Mfr # 15W48H
  • Zoro # G2897237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15W48H
Zoro #
G2897237
UPC #
783585184081
Country of Origin
United States

Dimensions

Cord Size
0.300 to 0.625 in

Details

Item - Plugs and Receptacles
Watertight Straight Blade Connector
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
250V AC
NEMA Plug Configuration - Plugs and Receptacles
6-20R
Color - Plugs and Receptacles
Yellow
Grade - Plugs and Receptacles
Industrial
NEMA Configuration
6-20R
Number of Wires
3
Color
Yellow
Number of Poles
2
Phase
1
Voltage
250VAC
Corrosion Resistant
No
Power Indicator
No
Amps
20
Grade
Industrial
Standards
UL Listed
IP Rating
65, 66, 67
Item
Watertight Connector
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Connector, Number of Poles 2, Number of Wires 3, Phase 1, Grade Industrial, Housing Material Thermoplastic Elastomer (TPE), IP Rating 65, 66, 67, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.