This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, Duplex, 15A, 5-15R, 125V, Gray CR15GRYTR

Receptacle, Duplex, 15A, 5-15R, 125V, Gray (Discontinued)

  • Mfr # CR15GRYTR
  • Zoro # G2897465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR15GRYTR
Zoro #
G2897465
UPC #
783585144214
Country of Origin
China

Details

Application Environment
Commercial
Surge Suppression
No
Tamper Resistant
Yes
Phase
1
Sub-Category
Duplex Receptacles
Item
Receptacle
NEMA Configuration
5-15R
Wiring Method
Side
Number of Wires
3
Standards
UL Listed, CSA Certified, NEMA WD-6
Weather Resistant
No
Amps
15
Corrosion Resistant
No
Voltage
125VAC
Mounting Type
Flush
HP
0.5
Outlet Type
Duplex
Power Indicator
No
Number of Gangs
1
Material
Nylon
Number of Poles
2
Description
Grounding, Smooth
Color
Gray
Type
Duplex
Grade
Commercial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, NEMA WD-6, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.