1" MNPT x 1/8" FNPT Galvanized Hex Bushing

  • Mfr # 0319906921

  • Zoro # G2897767


product price:  $12.29
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0319906921
Zoro #
G2897767
UPC #
690291360381
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 1/8"
Pipe Size - Pipe Fitting
1" x 1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Pipe Size
1" x 1/8"
Fitting Side A Nominal Pipe Size
1 in

Details

Item
Hex Bushing
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Standards
ASTM A197, FM Approved, Meets ASME B16.14, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Material
Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Hex Bushing
Color
Silver
Application
Air, Oil, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Class
Class 150
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Gender
Male
For Pipe Schedule
40
Fitting Side B Type
NPT
Fitting Side A Type
NPT

Description

Straight, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 1/8 in, Male, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.