Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Platform Truck, 2500 lb.

  • Mfr # FG444100BLA

  • Zoro # G2898935


product price: $739.00
/ea
Free Shipping & Returns

Key Features

Overall Height
41 3/4 in
Overall Length
48 in
Overall Width
24 in
Color
Black
Wheel Type
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG444100BLA
Zoro #
G2898935
UPC #
086876184501
Country of Origin
United States

Dimensions

Overall Height
41 3/4 in
Overall Length
48 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 11-1/4 in
Deck Length
48 in
Deck Height
11 1/4 in
Deck Width
24 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Overall LxWxH
48 in x 24 in x 41-3/4 in
Caster Width
2 in

Details

Color
Black
Load Capacity
2,500 lb
Item
General Purpose Plastic-Deck Platform Truck
Wheel Type
Polyolefin
Handle Type
Removable Raised
Finish
Powder Coated
Number of Caster Wheels
4
Assembled/Unassembled
Unassembled
Caster Wheel Material
Polyolefin
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Deck Material
Plastic
Frame Material
Steel
Features
(4) Molded in Tie-Down Slots for Securing Loads With Tie-Down Straps or Bungees, Variable Grip-Height Handle Improves Control and Worker Safety
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Quiet casters reduce noise
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyolefin
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Deck Surface
Ribbed
Side Panel Type
No Side Panels
Foldable
No
Lip Style
Flush
Caster Mounting Type
Plate
Number of Platforms
1

Description

Platform Truck, Load Capacity 2,500 lb, Overall Height 41 3/4 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Resin and Metal Composite, Deck Height 11 1/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.