This item is Discontinued.

Greenlee 15-1/2" Crimper 8 to 1/0 AWG K05-1GL

15-1/2" Crimper 8 to 1/0 AWG (Discontinued)

  • Mfr # K05-1GL
  • Zoro # G2899294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K05-1GL
Zoro #
G2899294
UPC #
783310026242
Country of Origin
Germany

Dimensions

Overall Length
15-1/2"

Details

Capacity
8 to 1/0 AWG
Primary Crimping Application
Electrical Wire and Cable
Features
Color-Coded, Hexagonal Rotating Dies
Insulated / Uninsulated
Uninsulated
Handle Type
Straight With Grips
Max. Crimping Force
Not Rated
Cuts
No
Strips
No
For Use With
Small Copper Connectors
Standards
C/US, UL Listed
Replacement Die Code
50026941
Item
Crimper
Adjustable
Manual

Description

Crimper, Features Color-Coded, Hexagonal Rotating Dies

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.