Radial Ball Bearing, Sealed, 40mm Bore Dia

  • Mfr # 6208LLBC3/L627

  • Zoro # G2899881


product price:  $44.99
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
40 mm
Seal/Shield Type
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6208LLBC3/L627
Zoro #
G2899881
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Bore Diameter
40 mm
Outside Diameter
80 mm
Outer Ring Width
18 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6208
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Lubrication
SRI#2 Grease
Dynamic Load Capacity
6,550 lb
Static Load Capacity
4,000 lb
Temp. Range
-20 Degrees to 250 Degrees F
Industry Number
3VX630
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
32,500 N
Static Radial Load Capacity
17,800 N
Maximum Speed
8,700 RPM
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
ISO Rating
Class 0
Seal Type
Non-Contact
Finish
Chrome Plated
Lubricant Material
SRI 2
Cage Type
Pressed

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.