Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6013ZZC3/EM
Zoro # G023437477
product price:Â
$
90.15
/ea
Key Features
Industry Number
6013
Bore Diameter
65 mm
Seal Type
Non-Contact
Outer Ring Width
18 mm
Maximum Speed
6,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6013ZZC3/EM
- Zoro #
- G023437477
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 65 mm
- Outer Ring Width
- 18 mm
- Outside Diameter
- 100 mm
Details
- Industry Number
- 6013
- Seal Type
- Non-Contact
- Maximum Speed
- 6,500 RPM
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Closure
- Double Shielded
- Internal Clearance
- C3
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Lubricant Material
- Mobil Polyrex EM
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Shield Material
- Steel
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Series
- DGBB
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.