Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0424
Zoro #
G2901647
UPC #
075339004241
Country of Origin
Unknown
Dimensions
Size
1 qt.
Details
Dry Time
1 hr.
Flash Point
Greater Than 200 Degrees F
Container Type
Pail
Setting Time
1 hr
Dry Time Recoat
1 hr
Meets
OSHA
Item
Pre-Mixed Tile Grout Paste
Yield Strength
Not Specified
Adheres To
Drywall, Concrete, Wood, Masonry, Wallboard
VOC
1.50g/L
Color
White
Characteristics
Water Resistant, Acrylic Latex, Non-flammable, Water Clean Up, Mildew Resistant, Excellent Adhesion, Durable
Application
Grouting Ceramic and Mosaic Tile
Traffic Hours
24 hr
Dry Time Tack Free
1/2 hr
Functional Cure
24 hr
Temp. Range
40 Degrees to 90 Degrees F
Begins to Harden
1 hr
Description
Pre-Mixed Tile Grout Paste, Color White, Container Type Pail, Flash Point Greater Than 200 Degrees F, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.