This item is Discontinued.

Dayton Reversible Fan, 20 In 5M192

Reversible Fan, 20 In (Discontinued)

  • Mfr # 5M192
  • Zoro # G2902085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5M192
Zoro #
G2902085
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia. (In.)
1/2
Dimension B (In.)
10-3/4
Dimension A (In.)
24
Width (In.)
24
Max. Depth (In.)
14 1/4
Dimension D (In.)
20-3/8
Dimension C (In.)
3-1/2
Dia. Opening Required (In.)
22
Height (In.)
24

Details

Motor Enclosure
Totally Enclosed Air-Over
Fan RPM
1725
Exhaust/Supply CFM @ 0.000-In. SP
3960/3440
Operating Amps
5.0
Type
Direct Drive Reversible
Item
Exhaust/Supply Fan
Phase
1
Number of Blades
3
Frame Finish
Gray Epoxy
Recommended Intake Guards
1WBU2
Propeller Material
Aluminum
Speed
1
Bearing Type
Ball
Exhaust/Supply CFM @ 0.375-In. SP
2880/2645
Hz
60
Exhaust/Supply CFM @ 0.125-In. SP
3680/3170
Includes
Reversing Switch
Motor RPM
1725
Max. Inlet Temp. (Deg. F)
104
Max. Ambient Temp. (F)
104
Exhaust/Supply CFM @ 0.250-In. SP
3305/2970
Mounting Position
Vertical
Motor Insulation
Class B

Description

Exhaust/Supply Fan, Direct Drive Reversible, Exhaust/Supply CFM @ 0.000-In. SP 3960/3440, Exhaust/Supply CFM @ 0.250-In. SP 3305/2970, Max. Ambient Temp. (F) 104, Operating Amps 5.0, Fan RPM 1725, Bearing Type Ball, Motor Enclosure Totally Enclosed Air-Over, Height (In.) 24, Width (In.) 24, Max. Depth (In.) 14 1/4, Frame Finish Gray Epoxy, Propeller Material Aluminum, Number of Blades 3, Includes Reversing Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.