This item is Discontinued.

Wera Power Bit, SAE, 1/4", T15, 3-1/2", S2 Steel 05060051001

Power Bit, SAE, 1/4", T15, 3-1/2", S2 Steel (Discontinued)

  • Mfr # 05060051001
  • Zoro # G2902225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05060051001
Zoro #
G2902225
UPC #
013288094544
Country of Origin
Czechia

Dimensions

Shank Size
1/4"
Tip Size
T15
Overall Length
3-1/2"
Point Size
T15

Details

Bit Style
Torx(R) TR/Security
Fastening Tool Item
Socket Bit
Fastening Tool Material
S2 Steel
Impact Rated
No
SAE or Metric
SAE
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills
Item
Power Bit
Material
S2 Steel

Description

Power Bit, Bit Style Torx(R) TR/Security, Fastening Tool Material S2 Steel, SAE, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.