Ducting Hose, 4 In. ID, 25 ft. L, Rubber

  • Mfr # 2101-0400-1525

  • Zoro # G2902444


product price:  $194.30
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
11 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101-0400-1525
Zoro #
G2902444
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Length
25 ft.
Ducting Hose Bend Radius
7.0"
Ducting Hose Length
25 ft.
Inside Dia.
4"
Inside Dia. - Ducting Hose
4"
Bend Radius
7 in
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
4"
Bend Radius - Ducting Hose
7.0"

Details

Max. Working Pressure @ 70 F
11 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
Application
Dust
Color - Ducting Hose
Black/Gray
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Max. Pressure
11 psi
Vacuum Rating
16.00 in Hg
Ducting Hose Color
Black/Gray
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Rubber
Max. Pressure - Ducting Hose
11 psi
Vacuum Rating - Ducting Hose
16.00" Hg
Reinforcement
Polypropylene
Material - Ducting Hose
Thermoplastic Rubber
Material
Thermoplastic Rubber
Ducting Hose Vacuum Rating
16.00" Hg
Number of Plies
1
Color
Black/Gray
Item
Industrial Ducting Hose
Operating Temp. Range
-60 Degrees to 275 Degrees F
Max. Pressure
11 psi
Hose Tube Material
TPE
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 16.00 in Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.