Spiral Flute Tap, Plug, 3

  • Mfr # P40519-M10

  • Zoro # G2903840


product price:  $75.75
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P40519-M10
Zoro #
G2903840
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Shank Length
61.00 mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50mm
Square Size
8.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P AZ
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Thread Standard
Metric Coarse
Shank Type - Machining
Weldon Flat
Thread Pitch
1.50mm
Primary Material Application
Steel
Spiral Direction
Right Hand
Thread Limit
D4, D5
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Extended Neck
Yes
Number of Pieces
1
List Number
P40519

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.