This item is Discontinued.

Dayton Vertical Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 1 HP 6Y002

Vertical Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 1 HP (Discontinued)

  • Mfr # 6Y002
  • Zoro # G2904203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6Y002
Zoro #
G2904203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
8-1/2"
Max. Blade Length
114 in
Min. Blade Width
3/16 in
Overall Width
27 in
Max. Blade Width
3/4 in
Table Dimensions
15 x 15 in
Blade Thickness
0.035 in
Overall Depth
22 in
Min. Blade Length
107 in
Blade Wheels Dia.
15 in
Overall Height
69 in

Details

Item
Vertical Band Saw
Cutting Capacity Rectangle
10" x 14-5/8"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
HP
1
Speeds
80/150/200/3000 fpm
Miter Capacity
90 Degrees
Includes
Power Cord, Rip Fence, Miter Gauge and Blade Cleaning Brush
Cutting Angle
45 Degrees
Application
Metal, Wood
Corded/Banded
Corded
Corded/Cordless
Corded

Description

Vertical Band Saw, Max. Blade Width 3/4 in, Min. Blade Width 3/16 in, Cutting Capacity Square 10 in, Blade Thickness 0.035 in, Blade Wheels Dia. 15 in, HP 1, Includes Power Cord, Rip Fence, Miter Gauge and Blade Cleaning Brush, Max. Blade Length 114 in, Min. Blade Length 107 in, Table Dimensions 15 x 15 in, Overall Depth 22 in, Overall Height 69 in, Overall Width 27 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.