This item is Discontinued.

Coffing Hoists Electric Chain Hoist, 2000 lb., 10 ft. EC-2016-1-10

Electric Chain Hoist, 2000 lb., 10 ft. (Discontinued)

  • Mfr # EC-2016-1-10
  • Zoro # G2904483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-2016-1-10
Zoro #
G2904483
UPC #
698303223723
Country of Origin
Unknown

Dimensions

Housing Length
23 3/8 in
Housing Width
11 5/8 in
Housing Depth
8 in

Details

Item
Electric Chain Hoist
Standards
ANSI/ASME B30.16, UL
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
16 fpm
Control Cord
6 ft
Voltage
115/230
Min. Between Hooks
16 7/8 in
Classification
H4
Number of Speeds
1
Control
NEMA 3R 24V Push Button w/Strain Relief
Trolley Configuration
Hook Mounted - No Trolley
Load Capacity
2000 lb.
Color
White
Amps @ Low Volts
10.8
Thermal Protection
No
Phase
1
Electric Hoist Item
Chain Hoist
Clutch
Overload Limiting
Motor HP
1
Brake
Multiple Disc Motor
Hoist Lift
10 ft

Description

Electric Chain Hoist, Number of Speeds 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.