Spiral Flute Tap, Plug 4 Flutes

  • Mfr # S2056315-M16

  • Zoro # G2904629


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2056315-M16
Zoro #
G2904629
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
16.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
21.00mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00mm
Drill Bit Size
14.00mm
Shank Length
45.00 mm
Square Size
12.00mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 376
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Material Grade - Machining
TIN/VAP
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
2.00mm
Helix Angle
40 Degrees
Secondary Material Application ISO Code
N, O, S
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Thread Limit
6HX
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
S2056315

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 21 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.