Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410688
Zoro #
G2904964
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
4-3/16"
Max. Overall Bulb Length
4-3/16"
Bulb Dia.
2.4 in
Overall Length
4.3 in
Details
Bulb Color Temp.
2700K
Bulb Shape
A19
Voltage
120
Watts
7
Lumens
350
Standards
Meets 2012 Lighting Legislation Energy Standards
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor Only
Item
LED Light Bulb
Bulb Designation
7A19/END/2700-350 120V 6/1
Wattage Equivalency
3800W HAL
Trade Number
7A19/END/2700-350 120V 6/1
Color Temperature
2700 K
Special Features
Dimmable; Made of Acrylic; Temp Range -4 to 109 Degrees F
Description
LED Light Bulb, Lamp Type A-Line, Lamp Shape A19, Dimmable, Base Type Medium Screw (E26), 7 Watts, 120 Voltage, Incandescent Equivalent (Watts) 35Initial Lumens 350, Color Soft White, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Indoor, Lamp Dia. 2.4 In., Max. Overall Length 4.2 In.Lamp Designation 7A19/END/2700-350 120V 6/1, Yes, Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.