Zoro Homepage
This item is Discontinued.
E.R. Wagner Swivel Plate Caster, 250 lb, 3-1/2 In Dia 3F08090090011AOR

Swivel Plate Caster, 250 lb, 3-1/2 In Dia (Discontinued)

  • Mfr # 3F08090090011AOR
  • Zoro # G2905411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F08090090011AOR
Zoro #
G2905411
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4-5/8"
Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Caster Plate Thickness
9/64"
Plate Size
3-3/4" x 4-5/8"
Plate Thickness
0.149"
Mounting Bolt Dia.
5/16 in
Caster Plate Size
3-3/4" x 4-5/8"
Mounting Plate Size
3 3/4 in x 4 5/8 in

Description

Swivel, Plate Caster, Load Rating 250 lb, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.