Spiral Flute Tap Plug, 3 Flutes

  • Mfr # TC122-M6-C1-WW60BC

  • Zoro # G2905870


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC122-M6-C1-WW60BC
Zoro #
G2905870
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
15.00mm
Tap Thread Size
M6-1.00
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
Square Size
4.90mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00mm
Shank Length
50.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application ISO Code
K
Extended Neck
Yes
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Material Grade - Machining
WW60BC
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Thread Limit
6HX
Features
For Long Chipping Materials
Helix Angle
15 Degrees
Number of Pieces
1
List Number
TC122-M-C1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.