Spiral Flute Tap, Plug 3 Flutes

  • Mfr # TC142-M2-C0-WW60RB

  • Zoro # G2906290


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC142-M2-C0-WW60RB
Zoro #
G2906290
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
4.00mm
Tap Thread Size
M2-0.40
65% Thread Drill Size
1.65 mm
Drill Bit Size
1.60mm
Square Size
2.10mm
75% Thread Drill Size
1.60mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
Shank Length
36.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Series
Supreme
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Helix Angle
50 Degrees
Secondary Material Application ISO Code
P
Thread Limit
6HX
Secondary Material Application
Steel
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Material Grade - Machining
WW60RB
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
M
Thread Pitch
0.40mm
Coolant Fed
Non-Coolant Through
Features
Wear Resistance
List Number
TC142-M-C0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, TiAlN, Thread Length 4 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.