Desiccant, Tyvek Packet, 6.67 cu ft, PK300 (Discontinued)
- Mfr # 0760-1450019
- Zoro # G2908534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0760-1450019
Zoro #
G2908534
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Length
8"
Width
5"
Details
Application
Containers, Boxes, Small Spaces
Area Protected
6.67 cu. ft.
Package Type
Tyvek Packet
Weight
188 lb.
Absorbs
High Moisture
Item
Desiccant
Color
White
Material
Bentonite Clay
Standards
FDA, OSHA, MIL-D-3464E
Unit
8
Description
Desiccant, 8 Unit, Material Bentonite Clay, Package Type Tyvek Packet, Application Containers, Boxes, Small Spaces, Length 8 In., Width 5 In., Thickness 1/4 In., Weight 188 lb., Color White, Absorbs High Moisture, Area Protected 6.67 cu. ft., Standards FDA, OSHA, MIL-D-3464E, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.