One-Hole Compression Lug, 8 AWG Max, 1/4 in Stud, Long Barrel, Aluminum, Blue

  • Mfr # 60102

  • Zoro # G2910643


product price:  $5.95
/ea

Key Features

Cable Size
8 AWG
Width
0.44 in
Material
Aluminum
Length
1.44 in
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60102
Zoro #
G2910643
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
8 AWG
Width
0.44 in
Length
1.44 in
Barrel Length
Long
Length (Straight Wireway)
1.44 in
For Stranded Aluminum Wire Size - Maximum
8 AWG
For Stud Size
1/4 in
Tongue Width
0.44 in
For Stranded Copper Wire Size - Maximum
8 AWG
Overall Length
1.38 in
Barrel Outside Diameter
0.28 in
Barrel Size
Long
For Wire Size
8 AWG
Overall Width
0.44 in

Details

Material
Aluminum
Color Code
Blue
Plate Material
Tin
Tongue Style
Standard
Peep Hole
No
Item
One-Hole Compression Lug
Die Code
24
Hole Center to End
0.34 in
Standards
UL Listed
Tongue Angle
Straight
Contact Finish
Tin
Maximum Voltage
35 kV AC
Termination Style
Crimp
For Wire Type
Solid, Stranded
Inspection Hole
No
For Conductor Material
Aluminum, Copper
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Aluminum, Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.28 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.