Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 5 PK
Mfr # HC1016050-005P2
Zoro # G2910801
product price:Â $6.29
/pk 5, $1.26/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
50 mm
Head Width
24 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC1016050-005P2
Zoro #
G2910801
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16-2.00
Fastener Length
50 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
38 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
85,000 psi
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Thread Type
Coarse
Fastener Industry Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M16-2.00
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2 mm
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Furnace Black, Dia./Thread Size M16-2.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.