Zoro Homepage
This item is Discontinued.
Andron Gasket, 3 In, Buna-N AG40BSB30

Gasket, 3 In, Buna-N (Discontinued)

  • Mfr # AG40BSB30
  • Zoro # G2911316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40BSB30
Zoro #
G2911316
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3"

Details

Item
GASKET
Material of Construction
Buna-N
Standards
3A
Temp. Range
-40 to 225 Degrees F

Description

Gasket

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.