This item is Discontinued.

No Product Image Available

Bushing, Nylon, OD 0.953 In, Blk, PK25 (Discontinued)

  • Mfr # 1EMH2
  • Zoro # G2911325
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EMH2
Zoro #
G2911325
UPC #
-
Country of Origin
Unknown

Dimensions

Hole Dia.
0.875 in
Inside Dia.
0.437 in
Outside Dia.
0.953 in
Thickness
0.453 in

Details

Color
Black
Item
Insulating Bushing
Material
Heat Stabilized Nylon
Temp. Range (F)
-40 to +250
Thickness Tolerance
+/-0.15 in

Description

Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.875 in, Inside Dia. 0.437 in, Outside Dia. 0.953 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.