Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, 100PK
Mfr # 8574GM
Zoro # G2911772
product price:Â $10.69
/pk 100, $0.11/eaKey Features
Tissue Count
100
Lens Treatment Properties
Anti-Static
Solution Type
Non-Silicone
Wipe Size
5 in (W) x 8 in (L)
Tissue Dispensing Type
Individually Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8574GM
Zoro #
G2911772
UPC #
010119885740
Country of Origin
United States
Dimensions
Wipe Size
5 in (W) x 8 in (L)
Height
8"
Station Depth
2 3/8 in
Station Width
5 3/8 in
Depth
2-3/8"
Station Height
8 in
Tissue Length
8 in
Tissue Width
5 in
Details
Item
Lens Cleaning Tissues
Tissue Count
100
Lens Treatment Properties
Anti-Static
Solution Type
Non-Silicone
Tissue Dispensing Type
Individually Wrapped
Material
Corrugated Cardboard
Formula
Anti-Static, Butoxyethanol-Free, Ethanol-Free, Haze-Free, Line-Free, Methanol-Free, Silicone-Free
Tissue Type
Pre-Moistened
Station Material
Corrugated Cardboard
For Use With
eyeglasses, computer monitors, reading glasses, camera lenses
Description
Lens Cleaning Tissues, Formula Anti-Static, Butoxyethanol-Free, Ethanol-Free, Haze-Free, Line-Free, Methanol-Free, Silicone-Free, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 8 in, Tissue Type Pre-Moistened, Tissue Width 5 in, Package Quantity 100
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.