Flat Washer, For Screw Size 3/16" , Steel Black Oxide Finish, 100 PK

  • Mfr # U38402.018.0001

  • Zoro # G2912122


product price:  $4.59
/pk 100, $0.05/ea

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
3/16"
Outside Diameter
9/16 in
Minimum Thickness
0.049 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38402.018.0001
Zoro #
G2912122
UPC #
087302662198
Country of Origin
Multiple

Dimensions

For Screw Size
3/16"
Outside Diameter
9/16 in
Minimum Thickness
0.049 in
Maximum Thickness
0.049 in
Inside Diameter
0.25 in
Inside Diameter Tolerance
0.245-0.265
Outside Diameter Tolerance
0.512-0.712

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0.016/-0.013 in
Rockwell Hardness
140HV
Color
Clear
Type
USS Flat Washer
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Material Grade/Class
Case Hardened
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Removable
Removable
Minimum Temperature
-58 Degrees C
Pack Size
Small Pack
Material Quality Standards
Not Rated
Maximum Temperature
350 Degrees C
For Use With
Grade A/Grade 2 Bolts
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 3/16 in, Inside Diameter 0.25 in, Outside Diameter 9/16 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Clear, Inside Diameter Tolerance 0.245-0.265, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.