28 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
- Mfr # 14545
- Zoro # G2912323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14545
Zoro #
G2912323
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
28
Drive Size
3/16"
Head Height
1/4"
Thread Length
1/4"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Style
Fully Threaded
Class
3A
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
39 to 43
Thread Type
Fine
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 28, Head Height 1/4 in, Thread Style Fully Threaded, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.