Adj. No Go Ring Gage, M5.0-0.80 2A

  • Mfr # 362114520

  • Zoro # G2913592


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M5 x 0.80
Thread Type
Metric
Outside Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362114520
Zoro #
G2913592
UPC #
662631471477
Country of Origin
United States

Dimensions

Thread Size
M5 x 0.80
Outside Dia. (In.)
1 in
Overall Thickness (In.)
1/4 in
Thread Length (In.)
3/16 in
Pitch Diameter - No-Go Member
4.36 mm
Pitch Diameter
4.361 mm
Thread Length
4.8 mm
Dimension Type
Metric
Compatible Holder Size
1T
Pitch Diameter - No Go Member
4.36 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
Metric
Tolerance
Class X
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Meets/Exceeds
ASME B1.16M
Material
Tool Steel
Includes
Certificate of Accuracy Traceable to NIST
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.16M
Gauge Design
Adjustable
Tolerance Class
X
Thread Class
6G
Hardness
RC 60-62
Long Form Calibration Certificate
No
Gauge Type
No-Go (Minus)

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 4.361 mm, Pitch Diameter - No-Go Member 4.36 mm, Thread Class 6G, Thread Length 4.8 mm, Thread Size M5 x 0.80, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.