Line Voltage Mechanical Thermostat, Heat or Cool, 0 to 120F, Exposed Dial, 120V/240V/277V AC, 1C/1H

  • Mfr # 2NNR6

  • Zoro # G2913626


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Attic Fans, Fan Coil Units
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NNR6
Zoro #
G2913626
UPC #
190735228548
Country of Origin
China

Dimensions

Capillary Length
60 in
Sensing Bulb Dia.
1/4 in
Overall Depth
2-1/2 in
Overall Height
6-3/4 in
Overall Width
2-1/2 in
Bulb Length
5 in

Details

Compatible System Type
Attic Fans, Fan Coil Units
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
0 to 120 Degrees F
Control Type
Exposed Dial
Voltage
120V/240V/277V AC
Item
Line Voltage Mechanical Thermostat
Resistive Amps @ 208VAC
22 A
Locked Rotor Amps @ 120V
96 A
Contact Rating Resistive @ 240V
22 A
Locked Rotor Amps @ 240V
48 A
Number of Switches
1
Standards
cULus
Inductive Amps @ 208V
9.2 A
Contact Rating Resistive @ 120V
22 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Contact Rating Resistive @ 277V
22 A
Inductive Amps @ 240V
8 A
Includes
Mounting Hardware, Remote Sensing Bulb
Inductive Amps @ 120V
16 A
Enclosure Type
Plastic
For Use With
Motor Driven Ventilator
Thermostat Type
Indoor Single-Stage Controls
Features
Control Temperatures At A Remote Location
Mounting Direction
Vertical
Number of Poles
1
Contact Type
Snap Action
Maximum Control Temperature
120 Degrees F
Temperature Scale
Fahrenheit
Differential Type
Fixed
Pilot Duty Rating
125 VA @ 24 to 600V AC
Maximum Operating Temperature
120 Degrees F
Electrical Connection Type
Hardwired
Enclosure NEMA Rating
4X
Minimum Control Temperature
0 Degrees F
Temperature Differential
3 Degrees F
Frequency
50 Hz, 60 Hz
Sensor Location
Remote
Minimum Operating Temperature
0 Degrees F
Contact Rating
120/240/277V AC
Changeover Type
Automatic
Enclosure Color
Beige
Temperature Sensitivity
+/-3 Degrees F
Full Load Amps @ 120V AC
16 A
Housing Material
Plastic
Programming Capability
Not Programmable
Full Load Amps @ 240V AC
8 A

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 0 Degrees to 120 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.