Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7842
Zoro #
G2913732
UPC #
022319084229
Country of Origin
China
Dimensions
Overall Width
8"
Overall Length
16-3/4"
Overall Height
1-3/4"
Details
Capacity
20 lb.
Scale Display
Analog Dial
Weighing Units
kg, lb.
Digital/Mechanical
Mechanical
Housing Material
Steel
Item
Hanging Scale
Includes
(2) Steel Hooks
Description
Hanging Scale, Capacity 20 lb., Analog Dial Scale Display, Housing Material Steel, Includes (2) Steel Hooks, Digital/Mechanical Mechanical, Weighing Units kg, lb., Overall Height 1-3/4 In., Overall Width 8 In.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.